Shop All Thread Forming Taps
Osg
Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes
Mfr # 1410109008
Zoro # G9270012
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410109008
- Zoro # G9270012
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5-0.80 |
Tap Dimension Type | Metric |
Overall Length | 60.00mm |
Tap Size | M5 |
Thread Length | 22.00mm |
Pitch Diameter Limit | D11 |
Shank Dia. | 5.00mm |
Square Size | 3.86 mm |
65% Thread Drill Size | 4.65 mm |
Thread Size | M5x0.8 |
Shank Length | 37.40 mm |
55% Thread Drill Size | #13 |
75% Thread Drill Size | 4.60 mm |
Description
Thread Forming Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, Cobalt, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Coffee Mug Organizer (57012)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H892)
- SUPERCUT 174-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade (201185)
- XTREME BLU-MOL 1-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5130B)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (8315114)
- OSG Thread Forming Tap, M12-1.75, Modified Bottoming, TiCN, 0 Flutes (1615010751)
- OSG Thread Forming Tap, M24-2.00, Bottoming, V, 0 Flutes (1635024123)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142000)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400125900)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Oxide, 0 Flutes (1400126101)
- WIDIA Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (19866)
- Osg Taps