Shop All Thread Forming Taps
Osg
Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes
Mfr # 1410108508
Zoro # G9269723
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1410108508
- Zoro # G9269723
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5-0.80 |
Shank Dia. | 5.00mm |
Overall Length | 60.00mm |
Tap Size | M5 |
Thread Length | 22.00mm |
Pitch Diameter Limit | D5 |
Tap Dimension Type | Metric |
75% Thread Drill Size | 4.60 mm |
55% Thread Drill Size | #13 |
65% Thread Drill Size | 4.65 mm |
Square Size | 3.86 mm |
Shank Length | 37.40 mm |
Thread Size | M5x0.8 |
Description
Thread Forming Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, Cobalt, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/2 in. Router Kit (2838-21)
- BON TOOL Rub Brick, Fluted 6" X 3" X 1", 60 Grit, Plastic Handle (12-280)
- MILWAUKEE TOOL 3/4 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7212)
- DRILLCO 30mm x 2.0, Metric Bottoming Tap (28E300BB)
- OSG Thread Forming Tap, #4-40, Plug, Oxide, 0 Flutes (1400105901)
- OSG Thread Forming Tap, M12-1.25, Modified Bottoming, TiCN, 0 Flutes (1615012250)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (1410102705)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (2864208)
- OSG Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes (1410103908)
- OSG Thread Forming Tap, #6-40, Plug, TiCN, 0 Flutes (1400113608)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400135900)
- Osg Taps