Shop All Thread Forming Taps
Osg
Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes
Mfr # 1410103008
Zoro # G9268962
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Thread Length 22.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410103008
- Zoro # G9268962
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5-0.80 |
Thread Length | 22.00mm |
Overall Length | 60.00mm |
Tap Size | M5 |
Pitch Diameter Limit | D4 |
Shank Dia. | 5.00mm |
Tap Dimension Type | Metric |
65% Thread Drill Size | 4.65 mm |
Shank Length | 37.20 mm |
55% Thread Drill Size | #13 |
Square Size | 3.86 mm |
75% Thread Drill Size | 4.60 mm |
Thread Size | M5x0.8 |
Description
Thread Forming Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, Cobalt, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Thumb Lever Air Gun with Extension (52CF64)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- WESTWARD Phillips, Slotted Bit 3 1/2 in, Drive Size: 1/4 in , Num. of pieces:2 (401L09)
- KEO 1/4 x 82 deg KEO HSS RH 3Fl C Reamer (50148)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (2865205)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400134805)
- OSG Thread Forming Tap, #5-40, Bottoming, TiN, 0 Flutes (1400107905)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (1400130100)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400157308)
- OSG Thread Forming Tap, 3/8"-24, Bottoming, Oxide, 0 Flutes (1400138101)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126605)
- Osg Taps