Shop All Thread Forming Taps
Osg
Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes
Mfr # 1410103100
Zoro # G9667831
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410103100
- Zoro # G9667831
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5-0.80 |
Pitch Diameter Limit | D7 |
Shank Dia. | 5.00mm |
Tap Size | M5 |
Overall Length | 60.00mm |
Thread Length | 22.00mm |
Tap Dimension Type | Metric |
Shank Length | 37.20 mm |
Square Size | 3.86 mm |
Thread Size | M5x0.8 |
55% Thread Drill Size | #13 |
65% Thread Drill Size | 4.65 mm |
75% Thread Drill Size | 4.60 mm |
Description
Thread Forming Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11685)
- BON TOOL Bon 19-170 Asphalt Curb Hand Roller 12"round (19-170)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-U)
- ZORO SELECT Construction Reamer, 13/16 In., 6-7/8 L (13H825)
- OSG Thread Forming Tap, M12-1.75, Bottoming, V, 0 Flutes (1635012171)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405009008)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (2866205)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes (1400113901)
- OSG Thread Forming Tap, M4-0.70, Plug, TiCN, 0 Flutes (1410102908)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005708)
- Osg Thread Forming Taps