Shop All Thread Forming Taps
Osg
Thread Forming Tap, M5-0.50, Plug, V, 0 Flutes
Mfr # 1635050545
Zoro # G0217231
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.50
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1635050545
- Zoro # G0217231
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5-0.50 |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D5 |
Overall Length | 70.00mm |
Shank Dia. | 4.90mm |
Thread Length | 27.00mm |
Tap Size | M5 |
Square Size | 3.86 mm |
Thread Size | M5x0.5 |
Shank Length | 44.80 mm |
65% Thread Drill Size | #15 |
Tap Length Standard | DIN |
75% Thread Drill Size | #15 |
55% Thread Drill Size | #14 |
Description
Thread Forming Tap, Thread Size M5x0.5, Metric Fine, Overall Length 70.00 mm, Cobalt, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size #15, Thread Limit D5, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Prick Punch, 6in L, 1/8in Tip, Steel, BO (23003)
- VERMONT GAGE Pin Gage, Minus, 0.068 In, Black (911206800)
- IRWIN Line Level, PK10 (1794483)
- WILTON Sledge Hammer, 6 lb., 32 In, Rubber/Steel (20630)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104405)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126400)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002008)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- DRILLCO 5/8-11, NITRO PLUG TAP - 2000N (20N140CP)
- Osg Thread Forming Taps