Shop All Thread Forming Taps
Osg
Thread Forming Tap, M4-0.70, Plug, TiCN, 0 Flutes
Mfr # 1410102908
Zoro # G9268944
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1410102908
- Zoro # G9268944
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4-0.70 |
Tap Dimension Type | Metric |
Thread Length | 19.00mm |
Shank Dia. | 4.10mm |
Pitch Diameter Limit | D6 |
Overall Length | 53.00mm |
Tap Size | M4 |
Square Size | 3.33 mm |
Thread Size | M4x0.7 |
55% Thread Drill Size | #26 |
65% Thread Drill Size | 3.70 mm |
Shank Length | 34.90 mm |
75% Thread Drill Size | 3.65 mm |
Description
Thread Forming Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, Cobalt, TiCN, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 5/32in dia, 9/16in Cut L (36700811)
- GREY PNEUMATIC SKT 3/8" DR X 13MM MAG DEEP IM (GP1013MDG)
- PROTO Blow Molded Box (J9500BPB)
- WESTWARD Combination Wrench, 25mm, Metric, Satin (54RZ15)
- OSG Thread Forming Tap, #12-24, Plug, TiN, 0 Flutes (1400123405)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400157308)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400135900)
- OSG Thread Forming Tap, #6-40, Modified Bottoming, TiCN, 0 Flutes (1626001008)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1626000308)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142000)
- Osg Taps