Shop All Thread Forming Taps
Osg
Thread Forming Tap, M4-0.70, Plug, Bright, 0 Flutes
Mfr # 1410102900
Zoro # G9667874
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410102900
- Zoro # G9667874
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4-0.70 |
Shank Dia. | 4.10mm |
Overall Length | 53.00mm |
Tap Dimension Type | Metric |
Thread Length | 19.00mm |
Pitch Diameter Limit | D6 |
Tap Size | M4 |
65% Thread Drill Size | 3.70 mm |
75% Thread Drill Size | 3.65 mm |
55% Thread Drill Size | #26 |
Thread Size | M4x0.7 |
Square Size | 3.33 mm |
Shank Length | 34.90 mm |
Description
Thread Forming Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/4-20, 6" PULLEY TAP (24A116C6)
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm (CXDCS 0960AP)
- MILWAUKEE TOOL Pipe Threading Die, NPT Thread, RH (48-36-1202)
- GEAR KEEPER Tool Lanyard, 43inL, Orange, 15lb, Carabiner (TL1-3011)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005608)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes (1410103701)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- DRILLCO 1-64, HSS NITRO BOTTOMING TAP - 2000N (20N001CB)
- Osg Taps