Shop All Thread Forming Taps
Osg
Thread Forming Tap, M4-0.70, Plug, Bright, 0 Flutes
Mfr # 1410102800
Zoro # G9667892
original price:
$13.13
28% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Plug
- Tap Finish Bright
- Number of Flutes 0
- Overall Length 53.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410102800
- Zoro # G9667892
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4-0.70 |
Overall Length | 53.00mm |
Shank Dia. | 4.10mm |
Tap Size | M4 |
Pitch Diameter Limit | D4 |
Thread Length | 19.00mm |
Tap Dimension Type | Metric |
Square Size | 3.33 mm |
65% Thread Drill Size | 3.70 mm |
Thread Size | M4x0.7 |
55% Thread Drill Size | #26 |
75% Thread Drill Size | 3.65 mm |
Shank Length | 34.90 mm |
Description
Thread Forming Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 12 SDS Roto Hamm Bit (HCFC2087)
- STRAUSS File Handle, 3-3/4 in., Plastic (NF HANDLE)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9339)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X40)
- OSG Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes (2866808)
- OSG Thread Forming Tap, 3/4"-10, Plug, Oxide, 0 Flutes (1400154501)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1626001908)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105408)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 2 Flutes (1400105305)
- OSG Thread Forming Tap, M3-0.50, Bottoming, V, 0 Flutes (1635030515)
- KODIAK CUTTING TOOLS M2.5 X .45 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563313)
- Osg Taps