Shop All Thread Forming Taps
Osg
Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes
Mfr # 2868305
Zoro # G3732251
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Thread Length 19.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2868305
- Zoro # G3732251
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4-0.70 |
Thread Length | 19.00mm |
Shank Dia. | 4.10mm |
Tap Size | M4 |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D6 |
Overall Length | 53.00mm |
55% Thread Drill Size | 3.50 mm |
65% Thread Drill Size | 3.40 mm |
75% Thread Drill Size | 3.30 mm |
Thread Size | M4x0.7 |
Square Size | 0.1310 in |
Shank Length | 1 3/8 in |
Description
Thread Forming Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.30 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Blade, Steel, 3 3/4" L (MM610U)
- VESSEL Impact Ball Torsion Bit Set In Case 30+1 P (VESIB31P02U)
- MORSE Reciprocating Saw Blade, High Performance, Series: CTR, 4 in L, 1 in W, 0.05 in Thickness, 8 TPI, Pr (CTR408MC1)
- KODIAK CUTTING TOOLS .3625 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478781)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (2866205)
- OSG Thread Forming Tap, #1-72, Bottoming, Bright, 0 Flutes (1400101800)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 3 Flutes (1400130808)
- OSG Thread Forming Tap, 1/2"-13, Plug, Oxide, 0 Flutes (1400144201)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400134800)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410103208)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1605014206)
- Osg Taps