Shop All Thread Forming Taps
Osg
Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes
Mfr # 1410102705
Zoro # G3657096
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410102705
- Zoro # G3657096
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4-0.70 |
Tap Dimension Type | Metric |
Thread Length | 19.00mm |
Shank Dia. | 3.20mm |
Tap Size | M4 |
Pitch Diameter Limit | D6 |
Overall Length | 53.00mm |
Square Size | 3.33 mm |
Thread Size | M4x0.7 |
Shank Length | 34.50 mm |
65% Thread Drill Size | 3.70 mm |
55% Thread Drill Size | #26 |
75% Thread Drill Size | 3.65 mm |
Description
Thread Forming Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, Cobalt, TiN, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Nutsetter, 1-3/4" L, 5/16" Hex Size (Z10MSH-5/16)
- WILLIAMS 3/8" Drive Deep Impact Socket Set, 12 pcs (WS-12-12)
- BOJO TOOLS Flat Edge Scraper Tool Extreme Material (ATH-28-XNGL)
- SURTEK 90 DEG. Punch for marking 5x3/8" (117164)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405006808)
- OSG Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes (1400120201)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, Bright, 0 Flutes (1410100900)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105408)
- OSG Thread Forming Tap, #12-28, Bottoming, TiN, 0 Flutes (1400123805)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400135005)
- OSG Thread Forming Tap, #12-24, Plug, TiN, 0 Flutes (1400123305)
- Osg Thread Forming Taps