Shop All Thread Forming Taps
Osg
Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes
Mfr # 1410102605
Zoro # G3647201
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410102605
- Zoro # G3647201
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4-0.70 |
Tap Dimension Type | Metric |
Shank Dia. | 3.33mm |
Pitch Diameter Limit | D6 |
Overall Length | 2-1/8" |
Thread Length | 19.05mm |
Tap Size | M4 |
Square Size | 3.33 mm |
75% Thread Drill Size | 3.65 mm |
65% Thread Drill Size | 3.70 mm |
Shank Length | 34.50 mm |
Thread Size | M4x0.7 |
55% Thread Drill Size | #26 |
Description
Thread Forming Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, Cobalt, TiN, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD23014)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 23/64 (C18649)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 in Size Hex Deep Depth, Natural (DWI-1/2D1)
- PROTO Combination Wrench, SAE, 1in Size (J1232HASD)
- OSG Thread Forming Tap, #8-32, Plug, TiN, 0 Flutes (1400115505)
- OSG Thread Forming Tap, M8-1.25, Plug, Bright, 0 Flutes (1410104600)
- OSG Thread Forming Tap, 1/4"-28, Bottoming, TiCN, 0 Flutes (1405007808)
- OSG Thread Forming Tap, #6-40, Plug, TiCN, 0 Flutes (1400113608)
- OSG Thread Forming Tap, 1"-8, Plug, V, 0 Flutes (1625018411)
- OSG Thread Forming Tap, M10-1.00, Modified Bottoming, TiCN, 0 Flutes (1635010018)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400135305)
- Osg Thread Forming Taps