Shop All Thread Forming Taps
Osg
Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes
Mfr # 1415001908
Zoro # G3606601
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Thread Length 19.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1415001908
- Zoro # G3606601
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4-0.70 |
Thread Length | 19.00mm |
Tap Dimension Type | Metric |
Overall Length | 53.00mm |
Shank Dia. | 3.20mm |
Pitch Diameter Limit | D6 |
Tap Size | M4 |
Shank Length | 34.40 mm |
Thread Size | M4x0.7 |
Square Size | 3.32 mm |
55% Thread Drill Size | #26 |
65% Thread Drill Size | 3.70 mm |
75% Thread Drill Size | 3.65 mm |
Description
Thread Forming Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, VC-10, TiCN, Right Hand, Thread Length 7.60 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Roll Groover, for 6090/7090/8090 (8400)
- UNGER Scraper, Stiff, 4", Carbon Steel (SR040)
- ABANAKI Belt, Nylon (BMM1SP0012)
- JACOBS A4203 Arbor 3/4" Straight Shank/3JT (7362N)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104205)
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes (1400105900)
- OSG Thread Forming Tap, #3-56, Bottoming, Oxide, 0 Flutes (1400104701)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1625004403)
- OSG Thread Forming Tap, #6-32, Bottoming, Oxide, 0 Flutes (1400110901)
- OSG Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes (2866808)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102500)
- Osg Thread Forming Taps