Shop All Thread Forming Taps
Osg
Thread Forming Tap, M4-0.70, Bottoming, Oxide, 0 Flutes
Mfr # 1410102501
Zoro # G9667901
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Shank Dia. 4.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410102501
- Zoro # G9667901
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4-0.70 |
Shank Dia. | 4.10mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D6 |
Overall Length | 53.00mm |
Thread Length | 19.00mm |
Tap Size | M4 |
Thread Size | M4x0.7 |
55% Thread Drill Size | #26 |
Square Size | 3.33 mm |
65% Thread Drill Size | 3.70 mm |
75% Thread Drill Size | 3.65 mm |
Shank Length | 34.40 mm |
Description
Thread Forming Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, Cobalt, Black Oxide, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 16 oz. Ball Peen Hammer, 14-1/2" Wood Handle (J1316PD)
- OTC 3/4 in Drive, 4-7/8" 8 pt SAE Socket, 8 Points (1919)
- PROTO Black Oxide Check Nut Wrench 1-5/8" (JKE52)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102600)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142500)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126605)
- OSG Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes (2866808)
- OSG Thread Forming Tap, #10-24, Plug, Oxide, 0 Flutes (1400119001)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106308)
- WIDIA Thread Forming Tap, 1/2"-20, Plug, Uncoated, 3 Flutes (17051)
- Osg Thread Forming Taps