Shop All Thread Forming Taps
Osg
Thread Forming Tap, M3.5-0.60, Bottoming, TiN, 0 Flutes
Mfr # 1410102005
Zoro # G3632675
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3.5-0.60
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Size M3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1410102005
- Zoro # G3632675
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M3.5-0.60 |
Tap Size | M3.5 |
Thread Length | 17.00mm |
Tap Dimension Type | Metric |
Overall Length | 51.00mm |
Pitch Diameter Limit | D4 |
Shank Dia. | 2.80mm |
Thread Size | M3.5x0.6 |
Shank Length | 32.20 mm |
Square Size | 2.79 mm |
55% Thread Drill Size | 3.27 mm |
65% Thread Drill Size | 3.23 mm |
75% Thread Drill Size | 3.20 mm |
Description
Thread Forming Tap, Thread Size M3.5x0.6, Metric Coarse, Overall Length 50.00 mm, Cobalt, TiN, Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS End Mill Holder, CAT50, 32mm Bore Dia. (22996)
- POWERBUILT 5/16" Titanium Coated Drill Bit (642617)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJUSTABLE AUTO (MT89311)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58909)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104405)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 3 Flutes (1400126405)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- WIDIA Thread Forming Tap, M6-1.00, Plug, Bright, 2 Flutes (17087)
- Osg Thread Forming Taps