Shop All Thread Forming Taps
Osg
Thread Forming Tap, M3.5-0.60, Bottoming, TiCN, 0 Flutes
Mfr # 1415001408
Zoro # G3711181
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M3.5-0.60
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Thread Length 17.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1415001408
- Zoro # G3711181
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M3.5-0.60 |
Thread Length | 17.00mm |
Shank Dia. | 2.80mm |
Pitch Diameter Limit | D4 |
Overall Length | 51.00mm |
Tap Size | M3.5 |
Tap Dimension Type | Metric |
Thread Size | M3.5x0.6 |
Square Size | 2.79 mm |
Shank Length | 32.10 mm |
65% Thread Drill Size | 3.23 mm |
75% Thread Drill Size | 3.20 mm |
55% Thread Drill Size | 3.27 mm |
Description
Thread Forming Tap, Thread Size M3.5x0.6, Metric Coarse, Overall Length 50.00 mm, VC-10, TiCN, Right Hand, Thread Length 7.60 mm, 75 Percent Thread Drill Size 3.20 mm, Thread Limit D4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee® DTAPKIT Drill/Tap Kit (DTAPKIT)
- MILWAUKEE TOOL Detent Spring (40-50-8320)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 1 1/32 in Short, 10 PK (15214)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 9/16"x5/8"x2"x4-1/8" (C39074)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (1410102500)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- DRILLCO 5/8-18, CARBON BOTTOMING TAPS - 2000C (20C140FB)
- Osg Thread Forming Taps