Shop All Thread Forming Taps
Osg
Thread Forming Tap, M33-3.50, Modified Bottoming, V, 0 Flutes
Mfr # 1635033350
Zoro # G0217557
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M33-3.50
- Tap Chamfer Modified Bottoming
- Tap Finish V
- Number of Flutes 0
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1635033350
- Zoro # G0217557
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M33-3.50 |
Tap Dimension Type | Metric |
Thread Length | 72.00mm |
Overall Length | 180.00mm |
Shank Dia. | 28.10mm |
Pitch Diameter Limit | D16 |
Tap Size | M33 |
65% Thread Drill Size | 1.1827 in |
Thread Size | M33x3.5 |
Shank Length | 108.00 mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 1 11/64 in |
Square Size | 21.11 mm |
Description
Thread Forming Tap, Thread Size M33x3.5, Metric Coarse, Overall Length 180.00 mm, Cobalt, TiCN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 1 11/64 in, Thread Limit D16, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TAPING KNIFE 12"" BS (BSTK12P)
- TEXTEX Testex Press-O-Film® Kit (20TECXKIT)
- IGAGING Magnetic Base, Flex Arm & Indicator Mounting Clamp Set - 34-001 (34-001)
- URREA 1/4"drive, 9/16 in, 6 point SAE deep socket (4718L)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126400)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127300)
- WIDIA Thread Forming Tap, #5-40, Bottoming, Uncoated, 3 Flutes (17218)
- Osg Thread Forming Taps