Shop All Thread Forming Taps
Osg
Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes
Mfr # 1415001008
Zoro # G9251191
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1415001008
- Zoro # G9251191
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M3-0.50 |
Tap Size | M3 |
Overall Length | 49.00mm |
Pitch Diameter Limit | D3 |
Thread Length | 16.00mm |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
55% Thread Drill Size | 2.80 mm |
75% Thread Drill Size | 2.75 mm |
Thread Size | M3x0.5 |
Square Size | 2.79 mm |
65% Thread Drill Size | 7/64 in |
Shank Length | 32.80 mm |
Description
Thread Forming Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, VC-10, TiCN, Right Hand, Thread Length 6.30 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Guide Wheel, 900 lbf Max Load Axial (W4X)
- KIPP Adjustable Handle, Size: 5 1/2-13X25 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X25)
- PFERD 6" Pillar Narrow File - Swiss Pattern, Cut 0 (12725)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P1100)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100500)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106208)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- OSG Thread Forming Tap, M8-1.25, Modified Bottoming, TiCN, 0 Flutes (1635008255)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400157908)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Oxide, 0 Flutes (1400141301)
- KODIAK CUTTING TOOLS 8-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5563137)
- Osg Taps