Shop All Thread Forming Taps
Osg
Thread Forming Tap, M3-0.50, Bottoming, Oxide, 0 Flutes
Mfr # 1410101601
Zoro # G3632867
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- List Number 14101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1410101601
- Zoro # G3632867
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M3-0.50 |
Overall Length | 49.00mm |
Tap Size | M3 |
Pitch Diameter Limit | D3 |
Thread Length | 16.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 2.80mm |
Thread Size | M3x0.5 |
55% Thread Drill Size | 2.80 mm |
Shank Length | 32.80 mm |
65% Thread Drill Size | 7/64 in |
Square Size | 2.79 mm |
75% Thread Drill Size | 2.75 mm |
Description
Thread Forming Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, Cobalt, Black Oxide, Right Hand, Thread Length 6.00 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D3, Class of Fit 4H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, 1224 2-1/2"-4 Npt Hs Pl (31827)
- GREY PNEUMATIC 3/8" Drive Semi-Deep Length Universal Set, Metric, 10 pcs (1210UMSD)
- SUPERCUT 90-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (208726)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (356703)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005708)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410101500)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400104905)
- OSG Thread Forming Tap, #0-80, Bottoming, Oxide, 0 Flutes (1400100501)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114400)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, TiCN, 0 Flutes (2867208)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400120200)
- Osg Thread Forming Taps