Shop All Thread Forming Taps
Osg
Thread Forming Tap, M2.5-0.45, Plug, V, 0 Flutes
Mfr # 1635025445
Zoro # G0216732
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5-0.45
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1635025445
- Zoro # G0216732
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M2.5-0.45 |
Tap Dimension Type | Metric |
Thread Length | 11.00mm |
Shank Dia. | 3.60mm |
Pitch Diameter Limit | D5 |
Overall Length | 50.00mm |
Tap Size | M2.5 |
Tap Length Standard | DIN |
Square Size | 2.79 mm |
55% Thread Drill Size | #44 |
75% Thread Drill Size | 2.10 mm |
Thread Size | M2.5x0.45 |
65% Thread Drill Size | 2.10 mm |
Shank Length | 39.30 mm |
Description
Thread Forming Tap, Thread Size M2.5x0.45, Metric Coarse, Overall Length 50.00 mm, Cobalt, TiCN, Right Hand, Thread Length 9.00 mm, 75 Percent Thread Drill Size 2.10 mm, Thread Limit D5, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Phillips #2 Screwdriving Set 1", 30 piece (CMAF121PH230)
- STA-LUBE Air Tool Oil, 32 oz., Clear (SL2300)
- MILWAUKEE TOOL 10 TPI Compact Band Saw Blades 25-Pack (48-39-0506)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4624)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127300)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104205)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005608)
- DRILLCO 5/8-11, CARBON PLUG TAPS - 2000C (20C140CP)
- Osg Thread Forming Taps