Shop All Thread Forming Taps
Osg
Thread Forming Tap, M2.5-0.45, Bottoming, TiN, 0 Flutes
Mfr # 1410100905
Zoro # G9268707
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5-0.45
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410100905
- Zoro # G9268707
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M2.5-0.45 |
Overall Length | 46.00mm |
Thread Length | 13.00mm |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D5 |
Tap Size | M2.5 |
55% Thread Drill Size | 2.33 mm |
Shank Length | 32.00 mm |
Thread Size | M2.5x0.45 |
75% Thread Drill Size | 2.27 mm |
Square Size | 2.79 mm |
65% Thread Drill Size | 2.30 mm |
Description
Thread Forming Tap, Thread Size M2.5x0.45, Metric Coarse, Overall Length 46.00 mm, Cobalt, TiN, Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 2.27 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Inline Blow Gun (19378)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 1/4x12x14 in. (81016)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 12 in. Cap (3890-12)
- PENN SCALE Penn Scale 431 Plastic Scoops 11.5 in.W x 21.5 in.L x 5.5 in.D x 6 in. Foot Dia. (431 P*)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131300)
- OSG Thread Forming Tap, M12-1.75, Plug, TiCN, 0 Flutes (1410105808)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes (1400113901)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (2864208)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400131205)
- OSG Thread Forming Tap, M24-2.00, Bottoming, V, 0 Flutes (1635024123)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400135900)
- Osg Thread Forming Taps