Shop All Thread Forming Taps
Osg
Thread Forming Tap, M2.5-0.45, Bottoming, TiCN, 0 Flutes
Mfr # 1410106808
Zoro # G9269592
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5-0.45
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Pitch Diameter Limit D8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410106808
- Zoro # G9269592
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M2.5-0.45 |
Pitch Diameter Limit | D8 |
Thread Length | 13.00mm |
Overall Length | 46.00mm |
Shank Dia. | 3.58mm |
Tap Size | M2.5 |
Tap Dimension Type | Metric |
Shank Length | 32.10 mm |
65% Thread Drill Size | 2.30 mm |
Thread Size | M2.5x0.45 |
Square Size | 2.79 mm |
75% Thread Drill Size | 2.27 mm |
55% Thread Drill Size | 2.33 mm |
Description
Thread Forming Tap, Thread Size M2.5x0.45, Metric Coarse, Overall Length 46.00 mm, Cobalt, TiCN, Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 2.27 mm, Thread Limit D8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (78117D2B72370)
- WESTWARD Pry Bar, Double End, 24 in. L (31MA30)
- ASIMETO 48pc Thread Measuring Wire Set (7697300)
- HOUGEN HMD904 Mag Drill Swivel/Coolant 115V (0904104)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126400)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104205)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- Osg Thread Forming Taps