Shop All Thread Forming Taps
Osg
Thread Forming Tap, M2.5-0.45, Bottoming, TiCN, 0 Flutes
Mfr # 1410101008
Zoro # G3672146
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5-0.45
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Overall Length 46.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410101008
- Zoro # G3672146
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M2.5-0.45 |
Overall Length | 46.00mm |
Tap Dimension Type | Metric |
Tap Size | M2.5 |
Shank Dia. | 2.80mm |
Pitch Diameter Limit | D3 |
Thread Length | 13.00mm |
Thread Size | M2.5x0.45 |
Shank Length | 32.00 mm |
55% Thread Drill Size | 2.33 mm |
Square Size | 2.79 mm |
75% Thread Drill Size | 2.27 mm |
65% Thread Drill Size | 2.30 mm |
Description
Thread Forming Tap, Thread Size M2.5x0.45, Metric Coarse, Overall Length 46.00 mm, Cobalt, TiCN, Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 2.27 mm, Thread Limit D3, Class of Fit 4H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40080)
- KLEIN TOOLS Multi-Bit Screwdriver, 1/4 in, 5/16 in Drive Size, Phillips, Slotted Style, 4-Piece (32559)
- STARRETT Steel Rule, Flexible, 150mm, Type 35 Grad (C635-150)
- LION GUN Charger Cord For Lion, -.25 and .7 (K000806)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, TiN, 0 Flutes (2867605)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130905)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100208)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 3 Flutes (1400114301)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1410102408)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126300)
- DRILLCO 5/8-18, HSS TAPER TAPS - 2000 (20A140FT)
- Osg Thread Forming Taps