Shop All Thread Forming Taps
Osg
Thread Forming Tap, M2.5-0.45, Bottoming, Oxide, 0 Flutes
Mfr # 1410101001
Zoro # G3699123
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5-0.45
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410101001
- Zoro # G3699123
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M2.5-0.45 |
Shank Dia. | 2.80mm |
Pitch Diameter Limit | D3 |
Thread Length | 13.00mm |
Overall Length | 46.00mm |
Tap Dimension Type | Metric |
Tap Size | M2.5 |
55% Thread Drill Size | 2.33 mm |
65% Thread Drill Size | 2.30 mm |
Square Size | 2.79 mm |
Shank Length | 32.00 mm |
75% Thread Drill Size | 2.27 mm |
Thread Size | M2.5x0.45 |
Description
Thread Forming Tap, Thread Size M2.5x0.45, Metric Coarse, Overall Length 46.00 mm, Cobalt, Black Oxide, Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 2.27 mm, Thread Limit D3, Class of Fit 4H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cable Pulling Rope, 9/16 In x 300Ft (35283G)
- CRC Air Tool Oil, 15 oz., SAE Grade 10 (SL2531)
- WIHA Soft Grip T-Handle, 8 pcs (33489)
- PROSKIT Screwdriver, Straight Blade, 1/4 x 4 (800-005)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014284)
- OSG Thread Forming Tap, #4-40, Plug, TiN, 0 Flutes (1400105905)
- OSG Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes (1400102401)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106108)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410110508)
- OSG Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes (2865205)
- Osg Taps