Shop All Thread Forming Taps
Osg
Thread Forming Tap, M24-3.00, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1636001508
Zoro # G9302666
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3.00
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Shank Dia. 22.70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1636001508
- Zoro # G9302666
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M24-3.00 |
Shank Dia. | 22.70mm |
Pitch Diameter Limit | D11 |
Thread Length | 65.00mm |
Overall Length | 160.00mm |
Tap Dimension Type | Metric |
Tap Size | M24 |
55% Thread Drill Size | 55/64 in |
Thread Size | M24x3 |
75% Thread Drill Size | 27/32 in |
65% Thread Drill Size | 27/32 in |
Shank Length | 80.90 mm |
Tap Length Standard | DIN |
Square Size | 17.07 mm |
Description
Screw Thread Insert STI Tap, Thread Size M24x3, Metric Coarse, Overall Length 160.00 mm, Cobalt, TiCN, Right Hand, Thread Length 30.00 mm, Tap Chamfer Modified Bottoming, Semi-Bottoming, Thread Limit D11, Number of Flutes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless CombInation Kit, 4.0Ah, DEWALT 20V XR (DCK299M2)
- MILWAUKEE TOOL PACKOUT Organizer Tray for 15 pc. SHOCKWAVE Impact Duty 1/2 in. Drive SAE Deep Well Sockets (49-66-6832)
- SUNEX Master Hex Bit Impact Socket Set, 84 Piece 3/8" Dr (SUN3569)
- DEXTER RUSSELL Industrial Hand Knife, 6" L, Carbon Steel (60110)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104205)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes (1410103701)
- OSG Thread Forming Tap, M10-1.25, Bottoming, TiCN, 0 Flutes (1415004908)
- OSG Thread Forming Tap, M2-0.40, Bottoming, TiN, 0 Flutes (1410100605)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405007208)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (2865800)
- OSG Thread Forming Tap, #8-32, Plug, TiCN, 0 Flutes (1400115308)
- Osg Thread Forming Taps