Shop All Thread Forming Taps
Osg
Thread Forming Tap, M24-3.00, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1615024305
Zoro # G9249326
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3.00
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Thread Length 56.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1615024305
- Zoro # G9249326
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M24-3.00 |
Thread Length | 56.00mm |
Tap Size | M24 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 19.30mm |
Tap Dimension Type | Metric |
Overall Length | 160.00mm |
55% Thread Drill Size | 22.80 mm |
Shank Length | 91.60 mm |
Thread Size | M24x3 |
Tap Length Standard | DIN |
65% Thread Drill Size | 57/64 in |
75% Thread Drill Size | 22.50 mm |
Square Size | 14.48 mm |
Description
Thread Forming Tap, Thread Size M24x3, Metric Coarse, Overall Length 160.00 mm, Cobalt, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 22.50 mm, Thread Limit D15, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Plug Tap, 14mm x 1.5mm (82572)
- RICHELIEU HARDWARE 1 1/4-inch (32 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960401)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (300 Compact Kit)
- PROTO SAE L Key, 3/64 in Tip Size, 1 11/16 in Long, 1/2 in Short (J46103)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 3 Flutes (1400126405)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (2866608)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes (2866400)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005608)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/4-20 UNC (301126-0050)
- Osg Thread Forming Taps