Shop All Thread Forming Taps
Osg
Thread Forming Tap, M24-2.00, Plug, V, 0 Flutes
Mfr # 1615024243
Zoro # G0215439
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M24-2.00
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1615024243
- Zoro # G0215439
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M24-2.00 |
Tap Dimension Type | Metric |
Shank Dia. | 19.30mm |
Overall Length | 140.00mm |
Thread Length | 56.40mm |
Pitch Diameter Limit | D13 |
Tap Size | M24 |
65% Thread Drill Size | 23.10 mm |
55% Thread Drill Size | 23.25 mm |
Shank Length | 71.60 mm |
75% Thread Drill Size | 23.00 mm |
Square Size | 14.48 mm |
Thread Size | M24x2 |
Tap Length Standard | DIN |
Description
Thread Forming Tap, Thread Size M24x2, Metric Fine, Overall Length 140.00 mm, Cobalt, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 23.00 mm, Thread Limit D13, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-L (70312)
- RAMSET Battery (18581)
- BOSCH Oscillating Blade, Bi-Metal, 2 in. Size (OSM200F)
- GEDORE Sledge Hammer, Rotband-Plus, 4kg, 900mm (609 H-4-90)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127300)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104405)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002308)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410106000)
- Osg Taps