Shop All Thread Forming Taps
Osg
Thread Forming Tap, M22-2.50, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1615022257
Zoro # G9249116
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M22-2.50
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1615022257
- Zoro # G9249116
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M22-2.50 |
Tap Dimension Type | Metric |
Overall Length | 140.00mm |
Tap Size | M22 |
Pitch Diameter Limit | D7 |
Thread Length | 56.00mm |
Shank Dia. | 25.00mm |
Thread Size | M22x2.5 |
55% Thread Drill Size | 53/64 in |
75% Thread Drill Size | 20.75 mm |
Shank Length | 72.60 mm |
Square Size | 13.28 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 20.90 mm |
Description
Thread Forming Tap, Thread Size M22x2.5, Metric Coarse, Overall Length 140.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 20.75 mm, Thread Limit D7, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL52)
- SUNEX 1/2" Drive, 5/8" SAE Socket (220FP)
- CRESCENT 15 Piece 12 Point Metric Combination Wrench Set with Tool Roll (CCWS5-05)
- WARNER Calf Strap Kit, Bagged, for Strap‐N‐Stride™ Aluminum, for 1 pair (10815)
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes (1400105800)
- OSG Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes (1400138501)
- OSG Thread Forming Tap, #12-24, Plug, TiN, 0 Flutes (1400123305)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- OSG Thread Forming Tap, M12-1.75, Plug, TiCN, 0 Flutes (1410105808)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002008)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (1400135308)
- Osg Taps