Shop All Thread Forming Taps
Osg
Thread Forming Tap, M22-1.50, Plug, V, 0 Flutes
Mfr # 1635022141
Zoro # G0217301
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-1.50
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Overall Length 125.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1635022141
- Zoro # G0217301
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M22-1.50 |
Overall Length | 125.00mm |
Thread Length | 67.00mm |
Pitch Diameter Limit | D11 |
Tap Dimension Type | Metric |
Shank Dia. | 17.70mm |
Tap Size | M22 |
Thread Size | M22x1.5 |
Tap Length Standard | DIN |
Shank Length | 57.60 mm |
65% Thread Drill Size | 21.30 mm |
55% Thread Drill Size | 27/32 in |
75% Thread Drill Size | 21.25 mm |
Square Size | 13.28 mm |
Description
Thread Forming Tap, Thread Size M22x1.5, Metric Fine, Overall Length 125.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 21.25 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 6" Light Duty Wood Working Vise, 6" with (39006)
- MIDWEST TOOL & CUTLERY Bulldog Aviation Snip (MWT-6716B)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1221XXACR-B-5PK)
- WESTWARD 3/4 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (5MX80)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Bright, 0 Flutes (2867200)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405006808)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiCN, 0 Flutes (1410100108)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110605)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127300)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1/4-18 Npt Drill Bit 7/16" Combo Pack (93202)
- Osg Taps