Shop All Thread Forming Taps
Osg
Thread Forming Tap, M20-1.50, Plug, V, 0 Flutes
Mfr # 1615020141
Zoro # G0215341
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-1.50
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Shank Dia. 14.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1615020141
- Zoro # G0215341
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M20-1.50 |
Shank Dia. | 14.30mm |
Thread Length | 50.80mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D11 |
Overall Length | 125.00mm |
Tap Size | M20 |
55% Thread Drill Size | 49/64 in |
75% Thread Drill Size | 19.25 mm |
Shank Length | 63.20 mm |
Square Size | 12.42 mm |
65% Thread Drill Size | 19.30 mm |
Tap Length Standard | DIN |
Thread Size | M20x1.5 |
Description
Thread Forming Tap, Thread Size M20x1.5, Metric Fine, Overall Length 125.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 19.25 mm, Thread Limit D11, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 27 Piece 1/2" Drive 6 Point Standard & Deep SAE Socket Set (80729)
- WERA General Purpose Torx Screwdriver T6 Round (05118182001)
- H & H INDUSTRIAL PRODUCTS 40 Piece 1/4-1" HSS Straight-Shank 3 Flute Counterbore Set (2007-0041)
- WILLIAMS Pipe Wrench, Heavy-Duty, 18 Inch OAL, Aluminum (JHW13508)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002008)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005608)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, Bright, 0 Flutes (2866400)
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- DRILLCO 3/8-16 3FL .005 OVERSIZE PLUG TAP 2105 (215A124CP)
- Osg Thread Forming Taps