Shop All Thread Forming Taps
Osg
Thread Forming Tap, M20-1.50, Bottoming, V, 0 Flutes
Mfr # 1635020111
Zoro # G0217338
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-1.50
- Tap Chamfer Bottoming
- Tap Finish V
- Number of Flutes 0
- Overall Length 125.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1635020111
- Zoro # G0217338
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M20-1.50 |
Overall Length | 125.00mm |
Thread Length | 61.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 14.30mm |
Pitch Diameter Limit | D11 |
Tap Size | M20 |
65% Thread Drill Size | 19.30 mm |
Shank Length | 63.20 mm |
Thread Size | M20x1.5 |
55% Thread Drill Size | 49/64 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 19.25 mm |
Square Size | 12.42 mm |
Description
Thread Forming Tap, Thread Size M20x1.5, Metric Fine, Overall Length 125.00 mm, Cobalt, TiCN, Right Hand, Thread Length 25.00 mm, 75 Percent Thread Drill Size 19.25 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218ASD)
- DREMEL Aluminium Oxide Grinding Stone (945)
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50905)
- MILWAUKEE TOOL 18 in L 2 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7118)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130505)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- OSG Thread Forming Tap, 1/4"-20, Plug, V, 0 Flutes (1605014246)
- OSG Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes (1400119008)
- OSG Thread Forming Tap, M12-1.75, Modified Bottoming, TiCN, 0 Flutes (1615010751)
- OSG Thread Forming Tap, M10-1.00, Modified Bottoming, TiCN, 0 Flutes (1635010018)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126105)
- Osg Thread Forming Taps