Shop All Thread Forming Taps
Osg
Thread Forming Tap, M2-0.40, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1635002045
Zoro # G9250114
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2-0.40
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1635002045
- Zoro # G9250114
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M2-0.40 |
Tap Dimension Type | Metric |
Tap Size | M2 |
Shank Dia. | 3.58mm |
Pitch Diameter Limit | D5 |
Overall Length | 45.00mm |
Thread Length | 11.00mm |
Shank Length | 35.90 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 1.82 mm |
75% Thread Drill Size | 1.79 mm |
Square Size | 9.00 mm |
Thread Size | M2x0.4 |
55% Thread Drill Size | #49 |
Description
Thread Forming Tap, Thread Size M2x0.4, Metric Coarse, Overall Length 45.00 mm, Cobalt, TiCN, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, M8-1.25 (6634)
- CHICAGO PNEUMATIC CP872, Straight Die Grinder, CP872, 22000 RPM (T025373)
- SUNEX 3/4" Drive Impact Socket 6 (0458)
- LYNDEX-NIKKEN Collet, 5C, 7/64in (500-007)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400119900)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400141900)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (2868508)
- OSG Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes (1400150201)
- OSG Thread Forming Tap, #12-24, Bottoming, Oxide, 0 Flutes (1400122801)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, TiCN, 0 Flutes (2867208)
- Osg Thread Forming Taps