Shop All Thread Forming Taps
Osg
Thread Forming Tap, M2-0.40, Bottoming, TiN, 0 Flutes
Mfr # 1410100605
Zoro # G3712152
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2-0.40
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Shank Dia. 2.80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410100605
- Zoro # G3712152
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M2-0.40 |
Shank Dia. | 2.80mm |
Thread Length | 11.00mm |
Overall Length | 44.00mm |
Pitch Diameter Limit | D3 |
Tap Dimension Type | Metric |
Tap Size | M2 |
Shank Length | 31.70 mm |
75% Thread Drill Size | 1.79 mm |
55% Thread Drill Size | #49 |
65% Thread Drill Size | 1.82 mm |
Square Size | 2.79 mm |
Thread Size | M2x0.4 |
Description
Thread Forming Tap, Thread Size M2x0.4, Metric Coarse, Overall Length 44.00 mm, Cobalt, TiN, Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D3, Class of Fit 4H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Dust Extraction Kit (49-90-2400)
- X-ACTO Precision Knife, #2 Blade (X602)
- ROTHENBERGER Chain Pipe Wrench, 12" Overall Length (70235)
- MILWAUKEE TOOL 100' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4195)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400120200)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Oxide, 0 Flutes (1400135601)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1410102408)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014284)
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114300)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- OSG Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes (1410101608)
- Osg Thread Forming Taps