Shop All Thread Forming Taps
Osg
Thread Forming Tap, M2-0.40, Bottoming, Oxide, 0 Flutes
Mfr # 1410100401
Zoro # G9268576
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2-0.40
- Tap Chamfer Bottoming
- Tap Finish Oxide
- Number of Flutes 0
- Pitch Diameter Limit D3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410100401
- Zoro # G9268576
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M2-0.40 |
Pitch Diameter Limit | D3 |
Thread Length | 11.00mm |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M2 |
Overall Length | 44.00mm |
55% Thread Drill Size | #49 |
Thread Size | M2x0.4 |
Square Size | 2.79 mm |
65% Thread Drill Size | 1.82 mm |
Shank Length | 31.70 mm |
75% Thread Drill Size | 1.79 mm |
Description
Thread Forming Tap, Thread Size M2x0.4, Metric Coarse, Overall Length 44.00 mm, Cobalt, Black Oxide, Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D3, Class of Fit 4H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL MX FUEL Handheld Core Drill Kit w/Stand (MXF301-2CXS)
- TEKTON 19-Tool Combination Wrench Wall Hanger Black (OWH11119)
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- RIDGID Sewer Rod 5 ft. (A-2475)
- OSG Thread Forming Tap, #2-56, Bottoming, TiCN, 0 Flutes (1400102608)
- OSG Thread Forming Tap, M3-0.50, Plug, Bright, 0 Flutes (1410110700)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102605)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1405006808)
- OSG Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes (1410103908)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400135200)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 5mm -0.80 (8322)
- Osg Thread Forming Taps