Shop All Thread Forming Taps
Osg
Thread Forming Tap, M1.6-0.35, Plug, V, 0 Flutes
Mfr # 1635016345
Zoro # G0216592
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M1.6-0.35
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1635016345
- Zoro # G0216592
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M1.6-0.35 |
Shank Dia. | 3.60mm |
Thread Length | 9.00mm |
Overall Length | 40.00mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D5 |
Tap Size | M1.6 |
Square Size | 2.79 mm |
Shank Length | 30.90 mm |
55% Thread Drill Size | 1.47 mm |
75% Thread Drill Size | 1.42 mm |
Tap Length Standard | DIN |
Thread Size | M1.6x0.35 |
65% Thread Drill Size | 1.44 mm |
Description
Thread Forming Tap, Thread Size M1.6x0.35, Metric Coarse, Overall Length 40.00 mm, Cobalt, TiCN, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 1.42 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Screwdriver, 7-3/8 in. O Length (45NW60)
- BOSCH Spline Core Bit W/Shank, 2 In, 22 L (HC8015)
- MAKITA Lock Nut Wrench (782424-9)
- TEKTON 1/4 Inch Drive x 8 mm 6-Point Socket (SHD02108)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- OSG Thread Forming Tap, M6-1.00, Bottoming, Oxide, 0 Flutes (1410103701)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/2-13 UNC (301126-0080)
- Osg Taps