Shop All Thread Forming Taps
Osg
Thread Forming Tap, M14-2.00, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1635014027
Zoro # G9250412
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2.00
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- List Number 16350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1635014027
- Zoro # G9250412
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M14-2.00 |
Pitch Diameter Limit | D7 |
Shank Dia. | 10.90mm |
Thread Length | 42.00mm |
Tap Size | M14 |
Overall Length | 110.00mm |
Tap Dimension Type | Metric |
Thread Size | M14x2 |
Tap Length Standard | DIN |
Shank Length | 59.90 mm |
55% Thread Drill Size | 13.20 mm |
65% Thread Drill Size | 33/64 in |
75% Thread Drill Size | 13.00 mm |
Square Size | 8.18 mm |
Description
Thread Forming Tap, Thread Size M14x2, Metric Coarse, Overall Length 110.00 mm, Cobalt, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 13.00 mm, Thread Limit D7, Class of Fit 6H, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3 In C-Clamp Malleable Iron, W206C (W206C)
- INTERNAL TOOL En-250-90 .250 DiaX90deg Inc. Engraving (62-1150-C)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 13mmx1-1/8, Overall Length: 5" (B-20M13)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC Let-F (C66034)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410106000)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005608)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126100)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- KODIAK CUTTING TOOLS M6 X 1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563368)
- Osg Thread Forming Taps