Shop All Extension Taps
Osg
Thread Forming Tap, M14-1.50, Modified Bottoming, V
Mfr # 1635514521
Zoro # G0218640
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Thread Forming
- Overall Length 180.00mm
- Tap Chamfer Modified Bottoming
- Tap Dimension Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1635514521
- Zoro # G0218640
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 180.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 10.90mm |
Tap Size | M14 |
Thread Length | 31.80mm |
Tap Thread Size | M14-1.50 |
Pitch Diameter Limit | D11 |
Tap Length Standard | DIN |
Square Size | 8.10 mm |
Thread Size | M14x1.5 |
65% Thread Drill Size | 1/2 in |
Shank Length | 128.90 mm |
75% Thread Drill Size | 1/2 in |
55% Thread Drill Size | 12.90 mm |
Description
Extension Tap, Thread Size M14x1.5, Metric Fine, Overall Length 180.00 mm, Cobalt, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Bosch BlueGranite Turbo 3/8 in. X 6 in. L Carbide Tipped Hammer Drill Bit 1 pc (HCBG12T)
- POSI LOCK Long Jaw (10554L)
- MARSHALLTOWN Wall Capping Tool, Masonry, 6 In, SS (WCT6)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL18)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103800)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635561028)
- OSG Spiral Point Tap, Plug 3 Flutes (1653505108)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768701)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103801)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes (2105200)
- Osg Taps