Shop All Thread Forming Taps
Osg
Thread Forming Tap, M14-1.50, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1635014151
Zoro # G9250674
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.50
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- List Number 16350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1635014151
- Zoro # G9250674
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M14-1.50 |
Tap Dimension Type | Metric |
Shank Dia. | 10.90mm |
Pitch Diameter Limit | D11 |
Tap Size | M14 |
Thread Length | 42.00mm |
Overall Length | 100.00mm |
Square Size | 8.18 mm |
65% Thread Drill Size | 13.30 mm |
Thread Size | M14x1.5 |
Tap Length Standard | DIN |
75% Thread Drill Size | 13.20 mm |
55% Thread Drill Size | 13.40 mm |
Shank Length | 49.90 mm |
Description
Thread Forming Tap, Thread Size M14x1.5, Metric Fine, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 13.20 mm, Thread Limit D11, Class of Fit 6H, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Stripping Tool, Esd Safe Micro, AWG 36-26 (40027)
- MIDWEST RAKE Scraper, 16" SS Blade, 66" Alum Handle (78916)
- J.W. WINCO J.W. Winco, 431 Latch Type Toggle Clamp W/Catch Plate, JW-40341, 2000 Lb Cap, Sheet Metal Steel (JW-40341)
- NANUK CASES Customized Foam Insert for 6 Lens, 918-FOAM_LENS (918-FOAM_LENS)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100500)
- OSG Thread Forming Tap, #10-32, Bottoming, Oxide, 0 Flutes (1400120201)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- OSG Thread Forming Tap, #10-24, Plug, TiCN, 0 Flutes (1400119108)
- OSG Thread Forming Tap, #10-32, Plug, V, 0 Flutes (1625010346)
- OSG Thread Forming Tap, 3/8"-16, Plug, TiN, 3 Flutes (1400136705)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510219)
- Osg Taps