Shop All Thread Forming Taps
Osg
Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes
Mfr # 1410105805
Zoro # G9269477
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Tap Chamfer Plug
- Tap Finish TiN
- Number of Flutes 0
- Thread Length 42.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1410105805
- Zoro # G9269477
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M12-1.75 |
Thread Length | 42.00mm |
Tap Size | M12 |
Pitch Diameter Limit | D6 |
Tap Dimension Type | Metric |
Shank Dia. | 9.30mm |
Overall Length | 86.00mm |
65% Thread Drill Size | 11.20 mm |
75% Thread Drill Size | 7/16 in |
Square Size | 6.98 mm |
55% Thread Drill Size | 11.30 mm |
Shank Length | 35.90 mm |
Thread Size | M12x1.75 |
Description
Thread Forming Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 85.00 mm, Cobalt, TiN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit (LBHX001)
- PANAVISE Replacement Knob Kit, Bench Vise, ABS, Blk (319)
- A E S INDUSTRIES SCRAPER (AD241)
- ERNST MANUFACTURING 18 Socket Organizer Red W/ 1/4 Twistlock Clips (8400)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405008508)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, V, 0 Flutes (1605056217)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400158208)
- OSG Thread Forming Tap, M12-1.25, Modified Bottoming, TiCN, 0 Flutes (1615012250)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (1400135200)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105705)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405009308)
- Osg Taps