Shop All Thread Forming Taps
Osg
Thread Forming Tap, M12-1.75, Plug, TiCN, 0 Flutes
Mfr # 1410105808
Zoro # G9269486
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 0
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1410105808
- Zoro # G9269486
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M12-1.75 |
Tap Dimension Type | Metric |
Thread Length | 42.00mm |
Overall Length | 86.00mm |
Tap Size | M12 |
Shank Dia. | 9.30mm |
Pitch Diameter Limit | D6 |
55% Thread Drill Size | 11.30 mm |
65% Thread Drill Size | 11.20 mm |
75% Thread Drill Size | 7/16 in |
Thread Size | M12x1.75 |
Square Size | 6.98 mm |
Shank Length | 35.90 mm |
Description
Thread Forming Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 85.00 mm, Cobalt, TiCN, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Jaw (44148)
- POWERBUILT 1/4" Drive 6" Extension (640504)
- KODIAK CUTTING TOOLS .193 HSS Chucking Reamer Straight Flute Straight Shank (5475459)
- URREA Screwdriver, Ph#2X1-3/8 Red (9671R)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (2864208)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- OSG Thread Forming Tap, 7/16"-14, Bottoming, Bright, 0 Flutes (1400139100)
- OSG Thread Forming Tap, #4-40, Bottoming, Oxide, 2 Flutes (1400105301)
- OSG Thread Forming Tap, #6-32, Bottoming, TiN, 0 Flutes (1400110205)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1410102608)
- REGAL CUTTING TOOLS M10 X 1.5 D6 Bottom SuperTuf MF-DA Forming Tap with TiCN (078014MS)
- Osg Thread Forming Taps