Shop All Thread Forming Taps
Osg
Thread Forming Tap, M12-1.75, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1615010751
Zoro # G9249161
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1615010751
- Zoro # G9249161
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Shank Dia. | 9.30mm |
Overall Length | 110.00mm |
Pitch Diameter Limit | D11 |
Thread Length | 42.00mm |
Tap Dimension Type | Metric |
Tap Length Standard | DIN |
65% Thread Drill Size | 11.20 mm |
55% Thread Drill Size | 11.30 mm |
Square Size | 6.98 mm |
Thread Size | M12x1.75 |
Shank Length | 60.90 mm |
75% Thread Drill Size | 7/16 in |
Description
Thread Forming Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, Cobalt, TiCN, Right Hand, Thread Length 17.00 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D11, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD904 Mag Drill Swivel Base 115V (0904103)
- IMPACTO Orthex Grip Kit, 1/8InHx12InW, Blue/Black (VI4713)
- MILWAUKEE TOOL M18 15GA Finish Nailer, M18 CP3.0 Batt (2839-20, 48-11-1835)
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/4"opening size. (2628SW)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130505)
- OSG Thread Forming Tap, #12-24, Plug, TiN, 0 Flutes (1400123405)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400159808)
- OSG Thread Forming Tap, #5-40, Bottoming, Bright, 0 Flutes (1400107700)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405004908)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes (1410102705)
- OSG Thread Forming Tap, #6-32, Bottoming, Oxide, 0 Flutes (1400110401)
- Osg Taps