Shop All Thread Forming Taps
Osg
Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes
Mfr # 2869300
Zoro # G3597824
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2869300
- Zoro # G3597824
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M12-1.75 |
Shank Dia. | 9.30mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D11 |
Tap Size | M12 |
Thread Length | 42.00mm |
Overall Length | 86.00mm |
Thread Size | M12x1.75 |
Square Size | 0.2750 in |
Shank Length | 1 23/32 in |
75% Thread Drill Size | 7/16 in |
Description
Thread Forming Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- KLEIN TOOLS Screwdriver Set, Slotted, Phillips and Square, 5-Piece (85445)
- BOSCH Forstner Bit, 1/2In (FB008)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/8", Number of Flutes: 6 (C6-1/8-120)
- OSG Thread Forming Tap, #12-24, Plug, TiN, 0 Flutes (1400123305)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiCN, 0 Flutes (1400155308)
- OSG Thread Forming Tap, #6-32, Bottoming, Bright, 0 Flutes (1400110600)
- OSG Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes (1400150601)
- OSG Thread Forming Tap, #5-40, Bottoming, TiN, 0 Flutes (1400107905)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 3 Flutes (1400126405)
- OSG Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes (1400110808)
- Osg Thread Forming Taps