Shop All Thread Forming Taps
Osg
Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes
Mfr # 1635012240
Zoro # G0217170
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.50
- Tap Chamfer Plug
- Tap Finish V
- Number of Flutes 0
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1635012240
- Zoro # G0217170
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M12-1.50 |
Shank Dia. | 9.30mm |
Tap Dimension Type | Metric |
Thread Length | 49.00mm |
Overall Length | 100.00mm |
Pitch Diameter Limit | D10 |
Tap Size | M12 |
Square Size | 6.98 mm |
Thread Size | M12x1.25 |
Tap Length Standard | DIN |
Shank Length | 50.90 mm |
75% Thread Drill Size | 11.36 mm |
65% Thread Drill Size | 11.45 mm |
Description
Thread Forming Tap, Thread Size M12x1.25, Metric Fine, Overall Length 100.00 mm, Cobalt, TiCN, Right Hand, Thread Length 17.00 mm, 75 Percent Thread Drill Size 11.36 mm, Thread Limit D10, Class of Fit 6H, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 11/64 (53904)
- SUPER TOOL Chucking Reamer, 0.7530 In., 6 Fl, Carb Tip (56557530)
- RENNSTEIG Screw Extractor Double Edged Set (9R 471 900 3)
- M.A. FORD End Mill, 1/4" Dia, 3/4" Cut, Carbide (13625000)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Bright, 0 Flutes (2866600)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (2865800)
- DRILLCO 5/16-18, CARBON TAPER TAPS - 2000C (20C120CT)
- Osg Thread Forming Taps