Shop All Thread Forming Taps
Osg
Thread Forming Tap, M12-1.50, Bottoming, Bright, 0 Flutes
Mfr # 8315120
Zoro # G9270387
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.50
- Tap Chamfer Bottoming
- Tap Finish Bright
- Number of Flutes 0
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8315120
- Zoro # G9270387
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M12-1.50 |
Pitch Diameter Limit | Not Rated |
Overall Length | 82.00mm |
Shank Dia. | 8.50mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Thread Length | 38.00mm |
75% Thread Drill Size | 11.20 mm |
Shank Length | 53.00 mm |
55% Thread Drill Size | 11.40 mm |
Square Size | 6.50 mm |
65% Thread Drill Size | 11.30 mm |
Tap Length Standard | JIS |
Thread Size | M12x1.5 |
Description
Thread Forming Tap, Thread Size M12x1.5, Overall Length 82.00 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 29.00 mm, 75 Percent Thread Drill Size 11.20 mm, Thread Limit RH7, Tap Length Standard JIS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves and Fixed BG Die (2678-22BG)
- PORTAMATE Bora Steel 116 in. L X 36 in. H X 10 in. W Miter Saw Stand Orange 1 pc (PM-4000)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 12mm Tip, 2 1/2 in L (SZ-5-7-12MM)
- OSG Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes (1400136808)
- OSG Thread Forming Tap, #8-32, Plug, TiCN, 0 Flutes (1400115308)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142100)
- OSG Thread Forming Tap, #0-80, Bottoming, Oxide, 0 Flutes (1400100101)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1400120808)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (2868900)
- DRILLCO 7/16-20, NITRO TAPER TAP - 2000N (20N128FT)
- Osg Thread Forming Taps