Shop All Thread Forming Taps
Osg
Thread Forming Tap, M10-1.50, Plug, TiCN, 0 Flutes
Mfr # 1410105308
Zoro # G9269872
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 0
- Thread Length 32.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1410105308
- Zoro # G9269872
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M10-1.50 |
Thread Length | 32.00mm |
Shank Dia. | 9.70mm |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Tap Size | M10 |
Pitch Diameter Limit | D10 |
65% Thread Drill Size | 9.30 mm |
Thread Size | M10x1.5 |
55% Thread Drill Size | 9.40 mm |
Square Size | 7.26 mm |
75% Thread Drill Size | 9.20 mm |
Shank Length | 42.20 mm |
Description
Thread Forming Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, Cobalt, TiCN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Max Floor Scraper Replacement Kit (f (DMAMXCH1200RP)
- DEWALT 3/4" x 17" x 22" High Impact 4 Cutter Spline (DW5748)
- LENOX JIGSAW BLD 3-5/8"" 24T 3PK (1991575)
- BLACK & DECKER Brush (445861-20)
- OSG Thread Forming Tap, 3/8"-16, Plug, TiCN, 0 Flutes (1400136608)
- OSG Thread Forming Tap, M5-0.80, Plug, Oxide, 0 Flutes (1410103501)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (2866208)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (1400130100)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400103000)
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115400)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- Osg Thread Forming Taps