Shop All Extension Taps
Osg
Thread Forming Tap, M10-1.50, Modified Bottoming, V
Mfr # 1635510520
Zoro # G0218263
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Thread Forming
- Overall Length 150.00mm
- Tap Chamfer Modified Bottoming
- Tap Dimension Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1635510520
- Zoro # G0218263
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 150.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 9.70mm |
Tap Size | M10 |
Thread Length | 28.70mm |
Pitch Diameter Limit | D10 |
Tap Thread Size | M10-1.50 |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 11/32 in |
Thread Size | M10x1.5 |
Shank Length | 111.00 mm |
Tap Length Standard | DIN |
Square Size | 7.20 mm |
65% Thread Drill Size | 11/32 in |
Description
Extension Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 150.00 mm, Cobalt, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 150)
- MILWAUKEE TOOL 500 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B500)
- CRESCENT #3 x 1" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB1PH3-25)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 8.0mm (C16712)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright (8315639)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510226)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625591827)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1295500)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652009108)
- OSG Spiral Point Tap, M16-1.5, Plug, Metric Fine, 4 Flutes (1653007508)
- HOLEX HSS-E Blind Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (138050 7/8-14)
- Osg Extension Taps