Shop All Thread Forming Taps
Osg
Thread Forming Tap, M10-1.25, Bottoming, TiCN, 0 Flutes
Mfr # 1415004908
Zoro # G3720507
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.25
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Shank Dia. 7.20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1415004908
- Zoro # G3720507
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M10-1.25 |
Shank Dia. | 7.20mm |
Pitch Diameter Limit | D10 |
Tap Dimension Type | Metric |
Thread Length | 32.00mm |
Tap Size | M10 |
Overall Length | 74.00mm |
75% Thread Drill Size | U |
Shank Length | 42.20 mm |
Thread Size | M10x1.25 |
55% Thread Drill Size | 3/8 in |
65% Thread Drill Size | 9.45 mm |
Square Size | 7.26 mm |
Description
Thread Forming Tap, Thread Size M10x1.25, Metric Fine, Overall Length 74.00 mm, VC-10, TiCN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size U, Thread Limit D9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX92)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 1.5mm (97324)
- GATOR TOOLS Gator Tools 24"x4" RE GatorLoy W (GF11791-01)
- WHEELER-REX Earthworm Hydro Drill (7800)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Bright, 0 Flutes (2867200)
- OSG Thread Forming Tap, M8-1.25, Plug, Bright, 0 Flutes (1410104700)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes (1400135108)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, TiN, 0 Flutes (1400155505)
- OSG Thread Forming Tap, 3/8"-16, Modified Bottoming, TiCN, 0 Flutes (1625038167)
- OSG Thread Forming Tap, M8-1.00, Plug, V, 0 Flutes (1635080148)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014284)
- Osg Taps