Shop All Thread Forming Taps
Osg
Thread Forming Tap, M10-1.00, Modified Bottoming, TiCN, 0 Flutes
Mfr # 1615010018
Zoro # G9248933
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.00
- Tap Chamfer Modified Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1615010018
- Zoro # G9248933
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M10-1.00 |
Tap Dimension Type | Metric |
Overall Length | 90.00mm |
Tap Size | M10 |
Pitch Diameter Limit | D8 |
Shank Dia. | 9.68mm |
Thread Length | 32.00mm |
55% Thread Drill Size | 9.60 mm |
Square Size | 7.26 mm |
Thread Size | M10x1 |
65% Thread Drill Size | 9.55 mm |
75% Thread Drill Size | 9.50 mm |
Tap Length Standard | DIN |
Shank Length | 55.00 mm |
Description
Thread Forming Tap, Thread Size M10x1, Metric Fine, Overall Length 90.00 mm, Cobalt, TiCN, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 9.50 mm, Thread Limit D8, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P405JQ)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 5mm (84390)
- M.A. FORD 92 Series Csink Set 90 D (92000013)
- KLEIN TOOLS Insulated Precision Screwdriver, 1/8-inch Slotted (6254INS)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126100)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Bright, 0 Flutes (2867200)
- OSG Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes (2869300)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104205)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6324)
- Osg Taps