Shop All Thread Forming Taps
Osg
Thread Forming Tap, M10-1.00, Bottoming, TiCN, 0 Flutes
Mfr # 1415003708
Zoro # G3715336
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.00
- Tap Chamfer Bottoming
- Tap Finish TiCN
- Number of Flutes 0
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1415003708
- Zoro # G3715336
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M10-1.00 |
Tap Dimension Type | Metric |
Thread Length | 32.00mm |
Shank Dia. | 7.26mm |
Overall Length | 74.00mm |
Tap Size | M10 |
Pitch Diameter Limit | D10 |
Shank Length | 42.20 mm |
65% Thread Drill Size | 9.55 mm |
Square Size | 7.26 mm |
Thread Size | M10x1 |
75% Thread Drill Size | 9.50 mm |
55% Thread Drill Size | 9.60 mm |
Description
Thread Forming Tap, Thread Size M10x1, Metric Fine, Overall Length 74.00 mm, VC-10, TiCN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 9.50 mm, Thread Limit D9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA N HSS Straight Shank Straight Flute Chucking Reamer (DWRRN)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM12X2)
- MICRO 100 Engraving Cutter, Tipped Off, Double Ended, 0.1250" (1/8) Shank dia, Overall Length: 2" (RSC-125-2X)
- DIABLO 3/8"x8"x13" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1010)
- OSG Thread Forming Tap, M3.5-0.60, Bottoming, Bright, 0 Flutes (1410101800)
- OSG Thread Forming Tap, 1/2"-13, Plug, Oxide, 0 Flutes (1400144201)
- OSG Thread Forming Tap, #6-32, Bottoming, V, 0 Flutes (1625063215)
- OSG Thread Forming Tap, #2-56, Bottoming, Oxide, 0 Flutes (1400102401)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102605)
- OSG Thread Forming Tap, 7/16"-20, Bottoming, Oxide, 0 Flutes (1400141301)
- OSG Thread Forming Tap, 5/8"-18, Plug, TiN, 0 Flutes (1400152905)
- Osg Taps