Shop All Thread Forming Taps
Osg
Thread Forming Tap, M1-0.25, Modified Bottoming, V, 0 Flutes
Mfr # 1635012525
Zoro # G0216629
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M1-0.25
- Tap Chamfer Modified Bottoming
- Tap Finish V
- Number of Flutes 0
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1635012525
- Zoro # G0216629
- Country of Origin Japan
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M1-0.25 |
Shank Dia. | 3.60mm |
Overall Length | 40.00mm |
Pitch Diameter Limit | D5 |
Thread Length | 6.00mm |
Tap Dimension Type | Metric |
Tap Size | M1 |
Shank Length | 33.40 mm |
Tap Length Standard | DIN |
Thread Size | M1x0.25 |
Square Size | 2.79 mm |
Description
Thread Forming Tap, Thread Size M1x0.25, Metric Coarse, Overall Length 40.00 mm, Cobalt, TiCN, Right Hand, Thread Length 5.00 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Precision Square Set, 3 Pieces (599-540-246)
- KRAFT TOOL Power Troweler Blade, Combo, 8 x14 in (SK101)
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2-3/8 In (STC-HH70)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.025x0.038", Number of Flutes: 4 (CCMGS-.025-ALTIN)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127300)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- OSG Thread Forming Tap, #10-24, Bottoming, TiCN, 0 Flutes (1405005408)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, Bright, 0 Flutes (2866200)
- DRILLCO 8-32, HSS BOTTOMING TAP - 2000 (20A008CB)
- Osg Taps