Shop All Extension Taps
Osg
Thread Forming Tap, Bottoming 0 Flutes
Mfr # 8315657
Zoro # G9270475
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.50mm
- Tap Thread Size M12-1.50
- Tap Chamfer Bottoming
- Tap Style Thread Forming
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8315657
- Zoro # G9270475
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 8.50mm |
Tap Thread Size | M12-1.50 |
Tap Dimension Type | Metric |
Tap Size | M12 |
Overall Length | 150.00mm |
Thread Length | 38.00mm |
Pitch Diameter Limit | Not Rated |
75% Thread Drill Size | 11.20 mm |
Shank Length | 121.00 mm |
Square Size | 6.50 mm |
Thread Size | M12x1.5 |
Tap Length Standard | JIS |
65% Thread Drill Size | 11.30 mm |
55% Thread Drill Size | 11.40 mm |
Size | M12 |
Description
Extension Tap, Thread Size M12x1.5, Overall Length 150.00 mm, Carbide, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #16 HSS Polished Jobber Length Drill Bit (D/AP16)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 8" Flex, 8.6 in. L (SRH21108)
- KESON Marking Chalk Refill, Blue, 5 Lb (105B)
- PROTO Combination Wrench Set, Metric, 15 pcs. (J1200P-MASD)
- OSG Spiral Flute Tap, 1/2"-13, Plug, UNC, 3 Flutes, Bright (1299000)
- OSG Spiral Point Tap, Plug 3 Flutes (1653505108)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297200)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652500908)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294901)
- GARANT HSS-E-PM Through Hole Machine Tap, 5/16-18 Tap Thread Size, AlTix Coated (133360 5/16-18)
- Osg Extension Taps